Zoro Homepage

Male Receptacle

  • Mfr # 16R29-UH

  • Zoro # G815866911


product price: $70.79
/ea

Key Features

Standards
UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Contact Material
Brass
Terminal Connection Type
Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R29-UH
Zoro #
G815866911
UPC #
078477718315
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Stud Thread Size
1/2"-13
Minimum Wire Size
2 AWG
Overall Length
3.73 in
Flange Width
1.04 in
Overall Width
2.29 in
Flange Height
2.29 in

Details

Standards
UL 1691
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Current Rating
400 A
Contact Material
Brass
Terminal Connection Type
Threaded Stud
Mounting Style
Threaded Mounting
Housing Material
Santoprene TPV
Connection Orientation
Angled
Gender
Male
End Type
Taper Nose
Flange Shape
Square
Phase
Single
Housing Color
Brown
For Location
Indoor, Outdoor
NEMA Enclosure Rating
3R

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Male, Housing Color Brown, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.29 in, Flange Shape Square, Flange Width 1.04 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.