
Male Receptacle
Mfr # 49MR1-XH
Zoro # G515554903
product price: $973.99
/ea
Free Shipping & Returns
Key Features
Current Rating
1135 A
Voltage Rating
1000V AC, 1000V DC
Standards
UL Recognized Component
Connection Orientation
Straight
End Type
Clevis Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49MR1-XH
Zoro #
G515554903
UPC #
078477386330
Country of Origin
Mexico
Dimensions
Overall Width
4.49 in
Flange Height
4.49 in
Overall Length
8.84 in
Maximum Wire Size
777 kcmil
Minimum Wire Size
313 kcmil
Details
Item
Single Pole Receptacle
Current Rating
1135 A
Voltage Rating
1000V AC, 1000V DC
Standards
UL Recognized Component
Connection Orientation
Straight
End Type
Clevis Pin
Flange Shape
Square
Housing Material
Santoprene TPV
Housing Color
Brown
Terminal Connection Type
Bus Bar
Gender
Male
NEMA Enclosure Rating
3R
Phase
Single
Mounting Style
Threaded Mounting
Contact Material
Silver-Plated Copper
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 1135 A, Gender Male, Housing Color Brown, Housing Material Santoprene TPV, Maximum Wire Size 777 kcmil, Minimum Wire Size 313 kcmil, Phase Single, Voltage Rating 1000V AC, 1000V DC, Contact Material Silver-Plated Copper, End Type Clevis Pin, Flange Diameter Not Applicable, Flange Height 4.49 in, Flange Shape Square, NEMA Enclosure Rating 3R, Standards UL Recognized Component, Terminal Connection Type Bus Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.