
Male/Female Receptacle Enclosure
Mfr # 16S31-UY
Zoro # G815867123
product price: $38.19
/eaKey Features
Material
Thermoplastic
Color
Yellow
Overall Length
1.95 in
Product Type
Snap-Back Cover
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16S31-UY
Zoro #
G815867123
UPC #
078477718513
Country of Origin
Mexico
Dimensions
Overall Length
1.95 in
Overall Height
2.52 in
Details
Item
Device Cover
Material
Thermoplastic
Color
Yellow
Product Type
Snap-Back Cover
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Compatible with Series
16
NEMA Enclosure Rating
3R
Compatible Device Current
400 A
Description
Device Cover, Color Yellow, For Device Gender Not Applicable, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Height 2.52 in, Overall Length 1.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.