Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 40 A, 2 P, 1 Phase, Toggle, Powerswitch Series, No Enclosure

  • Mfr # MS402-DS

  • Zoro # G916091403


product price: $65.69
/ea

Key Features

Operator
Toggle
Number of Poles
2
Number of Gangs
1
Standards
ANSI C-73, UL, cUL
Series
Powerswitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS402-DS
Zoro #
G916091403
UPC #
078477374191
Country of Origin
Mexico

Dimensions

Overall Width
2.03 in
Overall Depth
2.46 in
Overall Height
3.75 in

Details

Operator
Toggle
Item
Manual Motor Switch
Number of Poles
2
Number of Gangs
1
Standards
ANSI C-73, UL, cUL
Series
Powerswitch
Includes Pilot Light
No
NEMA Enclosure Rating
No Enclosure
Current AC
40 A
Phase
1
Terminal Connection Type
Screw
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Mounting Style
Surface
Minimum Operating Temperature
-40 Degrees C
Horsepower @ Three Phase - 480V AC
Not Rated
Horsepower @ Three Phase - 240V AC
Not Rated
Hub Type
Feed Through
Maximum Operating Temperature
60 Degrees C
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Single Phase - 240V AC
5 hp
IP Rating
Not Rated
Contact Material
Silver Alloy
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Single Phase - 120V AC
2 hp
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant
Hazardous Location Specification
Not Rated

Description

Single Phase AC Manual Motor Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.