Zoro Homepage

Midget Locking Plug, ML1-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # ML1-AP

  • Zoro # G304255981


product price: $17.79
/ea

Key Features

NEMA Plug Configuration
ML1-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML1-AP
Zoro #
G304255981
UPC #
07847798714
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.43 in
For Minimum Cable Diameter
0.218 in
Maximum Wire Size
14 AWG
Face Diameter
1.03 in
Minimum Wire Size
18 AWG

Description

Locking Plug, Connection Orientation Angled, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration ML1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.03 in, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.218 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.