Zoro Homepage

Outlet Strip, Medical Grade, 2 5-15R, 5-15P, 15 ft., White

  • Mfr # 5302M-1N5

  • Zoro # G904186746


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Medical Grade
Total Number of Outlets
2
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302M-1N5
Zoro #
G904186746
UPC #
078477611586
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.
Length
10 3/4 in
Height
1 5/8 in
Width
2 5/8 in

Details

Item
Outlet Strip
Type
Medical Grade
Total Number of Outlets
2
Number of Outlets
2
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
NFPA: NFPA 99 2012 ed, UL 1363A and CSA C22.2: No. 21, UL 60601-1 and CSA C22.2: No.60601-1, UL 60950-1 and CSA C22.2: No. 60950-1
NEMA Plug Configuration
5-15P
Medical Grade
Yes
Max. Amps
15 A
Finish
Powder Coated
Medical Facility Use
Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1)
Voltage
125V AC
Outlet Surge Protection
No
Power Indicator
Yes
NEC Cord Designation
#14/3 SJT
NEMA Receptacle Configuration
NEMA 5-15R
Hz
60 Hz
Housing Material
Metal
Application
Healthcare Facility
Mounting Style
Mounting Hole
Trade Designation
SJT
Special Features
Built-in Overload Protection Shuts Off the Strip in Case of Excess Power Draw, and can be Returned to Service With the Simple Push of a Button, Compatible With Isolated Power Systems, Easily Accommodates Surface Mounting and IV Pole Mounting With the Use of the Mounting Bracket, Locking Safety Covers are Splash-Resistant and Protect From Incidental Contact With Unused Outlets

Description

Outlet Strip, Application Medical, Housing Material Metal, Total Number of Outlets 2, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 2, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Length 10 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.