Zoro Homepage

Photocell, Hard Wired, Ceiling, 24VDC

  • Mfr # PCIND-SV

  • Zoro # G104393470


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Leviton Light
Overall Height
1.36 in
Communication Method - Motion Sensing and Dimming
Hard Wired
Standards
ASHRAE 90.1, Title 24 Compliant
Sensing Technology
Photocell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIND-SV
Zoro #
G104393470
UPC #
078477478325
Country of Origin
United States

Dimensions

Overall Height
1.36 in
Overall Diameter
2.04 in

Details

Item
Photocell
Use With - Motion Sensing and Dimming
Leviton Light
Communication Method - Motion Sensing and Dimming
Hard Wired
Standards
ASHRAE 90.1, Title 24 Compliant
Sensing Technology
Photocell
Operating Voltage - Motion Sensing and Dimming
24 V DC
Installation Location - Motion Sensor
Ceiling
Description/Special Features
Indoor Photocells Designed With a Flat Fresnel Lens Looks Downward in a 60 Degrees Cone of Reference to Measure Actual Light on the Work Surface and Reduce the Influence of Stray Light Striking the Photocell From Nearby Windows or Incidental Side Lighting
Manufacturer Warranty
2 yr
Maximum Foot Candle Detection
600 fc
Input Voltage
24V DC
Minimum Foot Candle Detection
0 fc
Input Current
10 mA
IP Rating
IP20
Body Color
White

Description

Photocell, Input Voltage 24V DC, IP Rating IP20, Maximum Foot Candle Detection 600 fc, Standards ASHRAE 90.1, Title 24 Compliant, Color White, Overall Diameter 2.04 in, Maximum Operating Temperature 140 Degrees F, Overall Height 1.36 in, Overall Width 1.36 in, Minimum Operating Temperature 12 Degrees F, Input Current 10 mA, Minimum Foot Candle Detection 0 fc, Manufacturer Warranty 2 yr, Coverage Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.