Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 4100MI9WLEV

  • Zoro # G116091623


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Phase
Three
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Contact Material
Nickel-Plated Brass
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100MI9WLEV
Zoro #
G116091623
UPC #
078477842843
Country of Origin
Mexico

Dimensions

Overall Depth
9.13 in
Overall Width
6.9 in
Overall Height
16.47 in

Details

Item
Pin and Sleeve Mechanical Interlock
Number of Poles
3
Phase
Three
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Contact Material
Nickel-Plated Brass
Number of Wires
4
NEMA Enclosure Rating
12, 3R, 4X
IP Rating
IP66, IP67, IP68, IP69, IP69K
Compatible with Series
LEV
Electrical Connection Type
Pin and Sleeve
Current Rating
100 A
UL 94 Flammability Rating
V-0
Fuse Protection
Non-Fused
Housing Material
PBT+PC
Horsepower Rating
40 hp
Handle Material
PBT+PC with TPE Overmold
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
UV/Sunlight Resistant, Watertight
Maximum Operating Temperature
75 Degrees C
Voltage Rating
240V
Housing Color
Blue

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.