Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin and Sleeve Mechanical Interlock

  • Mfr # 4100MI9WLEVS

  • Zoro # G216091578


product price: $2,283.99
/ea
Free Shipping & Returns

Key Features

Handle Material
PBT+PC with TPE Overmold
UL 94 Flammability Rating
V-0
NEMA Enclosure Rating
12, 3R, 4X
Housing Material
PBT+PC
Current Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100MI9WLEVS
Zoro #
G216091578
UPC #
078477842577
Country of Origin
Mexico

Dimensions

Overall Height
16.47 in
Overall Width
6.9 in
Overall Depth
9.13 in

Details

Item
Pin and Sleeve Mechanical Interlock
Handle Material
PBT+PC with TPE Overmold
UL 94 Flammability Rating
V-0
NEMA Enclosure Rating
12, 3R, 4X
Housing Material
PBT+PC
Current Rating
100 A
IP Rating
IP66, IP67, IP68, IP69, IP69K
Phase
Three
Number of Wires
4
Housing Color
Blue
Horsepower Rating
40 hp
Voltage Rating
240V
Resistance Properties
UV/Sunlight Resistant, Watertight
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Electrical Connection Type
Pin and Sleeve
Fuse Protection
Non-Fused
Number of Poles
3
Compatible with Series
LEV

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.