Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 420MI9WLEVC

  • Zoro # G816091640


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
60 Degrees C
Overall Depth
8.29 in
Minimum Operating Temperature
-40 Degrees C
Handle Material
PBT+PC with TPE Overmold
Horsepower Rating
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420MI9WLEVC
Zoro #
G816091640
UPC #
078477380765
Country of Origin
Mexico

Dimensions

Overall Depth
8.29 in
Overall Width
8.86 in
Overall Height
12.16 in

Details

Item
Pin and Sleeve Mechanical Interlock
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Handle Material
PBT+PC with TPE Overmold
Horsepower Rating
10 hp
Compatible with Series
LEV
Number of Poles
3
UL 94 Flammability Rating
V-0
Current Rating
20 A
Phase
Three
Fuse Protection
Non-Fused
Number of Wires
4
Voltage Rating
240V AC
Contact Material
Nickel-Plated Brass
Housing Color
Blue
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
IP Rating
IP66, IP67, IP68, IP69, IP69K
Resistance Properties
UV/Sunlight Resistant, Watertight
NEMA Enclosure Rating
12, 3R, 4X
Electrical Connection Type
Pin and Sleeve
Housing Material
PBT+PC

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.