Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MF7WLEVS

  • Zoro # G316091492


product price: $2,082.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Horsepower Rating
40 hp
Number of Poles
3
Overall Width
9.25 in
Maximum Operating Temperature
75 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MF7WLEVS
Zoro #
G316091492
UPC #
078477251553
Country of Origin
Mexico

Dimensions

Overall Width
9.25 in
Overall Height
17.37 in
Overall Depth
9.4 in

Details

Item
Pin and Sleeve Mechanical Interlock
Phase
Three
Horsepower Rating
40 hp
Number of Poles
3
Maximum Operating Temperature
75 Degrees C
Fuse Protection
Fused
Handle Material
PBT+PC with TPE Overmold
IP Rating
IP66, IP67, IP68, IP69K
Standards
CE, CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Voltage Rating
480V
Compatible with Series
LEV
Housing Color
Red
Current Rating
60 A
Electrical Connection Type
Pin and Sleeve
Resistance Properties
UV/Sunlight Resistant, Watertight
Housing Material
PBT+PC
Minimum Operating Temperature
-40 Degrees C
Number of Wires
4
UL 94 Flammability Rating
V-0
NEMA Enclosure Rating
12, 3R, 4X

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.