Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MI7WLEVS

  • Zoro # G216091523


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Housing Material
PBT+PC
Compatible with Series
LEV
NEMA Enclosure Rating
12, 3R, 4X
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MI7WLEVS
Zoro #
G216091523
UPC #
078477251584
Country of Origin
Mexico

Dimensions

Overall Depth
9.4 in
Overall Height
17.37 in
Overall Width
9.25 in

Details

Item
Pin and Sleeve Mechanical Interlock
Voltage Rating
480V AC
Housing Material
PBT+PC
Compatible with Series
LEV
NEMA Enclosure Rating
12, 3R, 4X
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Number of Poles
3
Maximum Operating Temperature
60 Degrees C
IP Rating
IP66, IP67, IP68, IP69, IP69K
Phase
Three
Resistance Properties
UV/Sunlight Resistant, Watertight
Housing Color
Red
Electrical Connection Type
Pin and Sleeve
Handle Material
PBT+PC with TPE Overmold
Current Rating
60 A
Minimum Operating Temperature
-40 Degrees C
UL 94 Flammability Rating
V-0
Number of Wires
4
Fuse Protection
Non-Fused
Horsepower Rating
40 hp
Contact Material
Nickel-Plated Brass

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.