Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MI9WLEVS

  • Zoro # G516091445


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17.37 in
Minimum Operating Temperature
-40 Degrees C
Contact Material
Nickel-Plated Brass
Number of Wires
4
Overall Depth
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MI9WLEVS
Zoro #
G516091445
UPC #
078477380871
Country of Origin
Mexico

Dimensions

Overall Height
17.37 in
Overall Depth
9.4 in
Overall Width
9.25 in

Details

Item
Pin and Sleeve Mechanical Interlock
Minimum Operating Temperature
-40 Degrees C
Contact Material
Nickel-Plated Brass
Number of Wires
4
UL 94 Flammability Rating
V-0
Phase
Three
Number of Poles
3
Current Rating
60 A
Compatible with Series
LEV
Handle Material
PBT+PC with TPE Overmold
Resistance Properties
UV/Sunlight Resistant, Watertight
Housing Material
PBT+PC
Housing Color
Blue
Fuse Protection
Non-Fused
Horsepower Rating
20 hp
IP Rating
IP66, IP67, IP68, IP69, IP69K
NEMA Enclosure Rating
12, 3R, 4X
Voltage Rating
240V AC
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Maximum Operating Temperature
75 Degrees C
Electrical Connection Type
Pin and Sleeve

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.