Pin & Sleeve Connector, 32 A, 346/415V AC, Single Phase, 4 Pole, IEC Grounding, NEMA Not Rated

  • Mfr # S432-P6

  • Zoro # G615864797


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Phase
Single
Number of Poles
4
Number of Wires
5
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S432-P6
Zoro #
G615864797
UPC #
078477675557
Country of Origin
Slovakia

Dimensions

Flange Diameter
2.87 in
Minimum Wire Size
14 AWG
Face Diameter
2.87 in
Maximum Wire Size
10 AWG

Details

Item
Pin & Sleeve Connector
Current Rating
32 A
Voltage Rating
346/415V AC
Phase
Single
Number of Poles
4
Number of Wires
5
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Features
International Configuration Connector
For Environment
Industrial
Flange Type
Flanged
Housing Material
Polymer
Shrouded
Yes
Maximum Operating Temperature
104 Degrees F
Grounding
Grounded
Minimum Operating Temperature
-13 Degrees F
Reverse Service
No
Market
Industrial

Description

Thirty two Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products