Pin & Sleeve Connector, 60 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, NEMA 3R, 4X, 6P, 12

  • Mfr # 460C7WLEV

  • Zoro # G916091571


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460C7WLEV
Zoro #
G916091571
UPC #
078477901250
Country of Origin
Mexico

Dimensions

Overall Length
11.01 in
Maximum Wire Size
2 AWG
Outside Diameter
3.35 in
Minimum Wire Size
8 AWG

Details

Item
Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Switch Rated
No
Grounding Style
IEC
Housing Color
Red
Standards
CE, CSA C22.2 No. 182.1-13 (Harmonized with UL 1682), IEC Rating 60309-1, 60309-2, NOM-ANCE, NSF 14159-1, RoHS, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant, Watertight
Features
Hex Style Socket Screws for Terminals
Market
Industrial
Housing Material
Nylon
Horsepower Rating
15 hp
Compatible with Series
LEV
For Environment
Corrosive
UL 94 Flammability Rating
V-0

Description

Pin and Sleeve Connector with Power Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products