Pin & Sleeve Plug, 100 A, 277/480V AC, Three Phase, 4 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 5100P7WLEV

  • Zoro # G615554926


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100P7WLEV
Zoro #
G615554926
UPC #
078477665824
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.725 in
For Maximum Cable Diameter
1.89 in
Face Diameter
2.716 in
Outside Diameter
4.99 in
Minimum Wire Size
6 AWG
Maximum Wire Size
1 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67, IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2, IEC 60309-1, 60309-2, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistant
Switch Rated
No
Grounding Style
IEC
Features
100% of Rated Voltage for 250 Cycles, 150% of Rated Current, Combination Screws for All Others, Hex Style Socket Screws for Terminals
NEMA Enclosure Rating
3R, 4X, 6P, 12
Housing Material
Nylon
Grounding
Grounded
Shrouded
Yes
Power Indicating Light
No
Market
Industrial
Reverse Service
No
Horsepower Rating
20 hp
Minimum Operating Temperature
-31 Degrees F
UL 94 Flammability Rating
HB, V-0
For Location
Outdoor
Maximum Operating Temperature
140 Degrees F
For Environment
Industrial

Description

LEV Series IEC Pin and Sleeve Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.