Shop LEVITON
See all product information
Create Account
Plugs and Receptacles
- Mfr # 6033
- Zoro # G622586347
product price:Â
$
16.65
/ea
Key Features
For Minimum Cable Diameter
0.72 in
For Maximum Cable Diameter
1.07 in
Outside Diameter
2.69 in
Compatible Device Wire Number
4, 5
Compatible Device Current
20 A, 30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6033
- Zoro #
- G622586347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Minimum Cable Diameter
- 0.72 in
- For Maximum Cable Diameter
- 1.07 in
- Outside Diameter
- 2.69 in
- Wire Rope Length
- 3.57 in
- Overall Length
- 3.57 in
- Length
- 3.57 in
Details
- Item
- Boot
- Compatible Device Wire Number
- 4, 5
- Compatible Device Current
- 20 A, 30 A
- Compatible with Series
- Locking Plug
- Resistance Properties
- Weather Resistant
- Color
- Black
- Material
- Thermoplastic Elastomer
- Compatible Product Type
- Locking Plugs
- IP Rating
- Not Rated
- For Connector Type
- Locking
- Shell Material
- Thermoplastic Elastomer
- Compatible Series
- Locking Plug
- Wire Color
- Black
Description
Boot, Color Black, Compatible Device Current 20 A, 30 A, IP Rating Not Rated, Resistance Properties Weather Resistant, Compatible Device Wire Number 4, 5, Compatible with Series Locking Plug, For Connector Type Locking, For Maximum Cable Diameter 1.07 in, For Minimum Cable Diameter 0.72 in, Material Thermoplastic Elastomer, Outside Diameter 2.69 in, Overall Length 3.57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.