Leviton
Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange
Mfr # 5262-IG
Zoro # G404393330
Sold in multiples of 50 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- MERSEN Power Distribution Block, MPDB Series, 500 to 620A, 1000V AC/DC, 3 Poles, Box Lug (MPDB69143)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- PICO Tool-Wire Tie, #0695PT (0695PT)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle (8300-HGY)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- LEVITON Receptacle (5325)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- Leviton Straight Blade Devices