Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # T5820
  • Zoro # G904256012
product price: 
$
4.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5820
Zoro #
G904256012
UPC #
07847745022
Country of Origin
China
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, NOM Certified, RoHS Compliant, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Side
Sub-Category
Duplex Receptacles
Material
Thermoplastic Nylon (Body and Face)
Voltage
125 VAC
Outlet Type - Plugs and Receptacles
Duplex
Tamper Resistant
Yes
Housing Material
Nylon
Connection Orientation
Straight
GFCI
No
Includes Mounting Hardware
Yes
Market
Residential
Polarized
Yes
Grade
Federal Specification
Cover Type
No Cover
Number of Outlets
2
NEMA Enclosure Rating
Not Rated
Product Type
Standard
Pole
2
UL 498
File E13399
Body Material
Thermoplastic Nylon
Wire
3
CSA C22.2 No. 42
File 152105; Class 6233-01
Face Material
Thermoplastic Nylon
Termination
Side
Feature
Tamper-Resistant
Device Type
Duplex Receptacle
Torque Range
14 -18 in.-lbs
Horsepower Rating
1 hp
Number of Wall Plates Included
0
Number of Gangs
1
Shrouded
No
Surge Protection
No
AFCI
No

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.4 in
Overall Depth
0.9 in
Mount Hole Center-to-Center Height
3.3 in

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.