Shop All Data Entry & Display Devices
Leviton
RELAY BOARD OR MULTIPLE RELAY MODULE BMO 3.0 ADD METER POINT
Mfr # BMOSW-MTR
Zoro # G4053674
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Height 0.38 in
- Length 0.25 in
- Application Commercial, Government, Education, Industrial, Multiple Dwelling Units, Mixed Use Buildings and
- Environmental Conditions Indoor
Product Information
- Brand Leviton
- MFR # BMOSW-MTR
- Zoro # G4053674
- UPC # 78477825228
- Country of Origin United States
- Category Data Entry & Display Devices
Dimensions
Width | 0.25 in |
Height | 0.38 in |
Length | 0.25 in |
Details
Description
VerifEye BMO 3.0 Additional 50 Meter Points
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- HONEYWELL Ml6984A4000 24V 3 Or 5 Wire (ML6984A400)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- Leviton Data Entry & Display Devices