Shop STORM INTERFACE
See all product information
Create Account
Vandal Resistant Keypad, 16 Key, IP65
- Mfr # 1000 SERIES 16 KEY
- Zoro # G8586261
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
16
IP Rating
IP65
Interface
Simple Row & Column Circuit Matrix
Case Material
Metal
Includes
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000 SERIES 16 KEY
- Zoro #
- G8586261
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Cutout Width
- 3 5/8 in
- Cutout Height
- 3 5/8 in
- Width
- 4 5/8 in
- Depth
- 1/2 in
- Height
- 4 5/8 in
- Overall Width
- 4 5/8 in
- Overall Height
- 4 5/8 in
- Overall Depth
- 3/8 in
- Fits Chest Size
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
Details
- Item
- Vandal Resistant Keypad
- Number of Keys
- 16
- IP Rating
- IP65
- Interface
- Simple Row & Column Circuit Matrix
- Case Material
- Metal
- Includes
- Gasket
- Key Top Material
- Metal
- Key Layout
- Numeric
- Operating Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- BSI, CE
- Features
- Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Impact Resistant, UV Resistant, Vandal Resistant, Water Resistant
- Connector Type
- Square Pin
- Maximum Operating Temperature
- 212 Degrees F
Description
Vandal Resistant Keypad, Connector Type Square Pin, Key Layout Numeric, Number of Keys 16, Overall Depth 3/8 in, Overall Height 4 5/8 in, Overall Width 4 5/8 in, Case Material Metal, Cutout Height 3 5/8 in, Cutout Width 3 5/8 in, Features Compatible with Storm 450i USB Encoder, Engraved Keytop Graphics, High Contrast Keys, Metal Keys, Includes Gasket, IP Rating IP65, Key Top Material Metal, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.