Illuminated Pointing Device, USB
- Mfr # 1605-33001
- Zoro # G3314921
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
5
IP Rating
IP65
Interface
USB
Depth
1 1/4 in
Operating Temp. Range
-4 Degrees to 158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1605-33001
- Zoro #
- G3314921
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Depth
- 1 1/4 in
- Width
- 2 3/4 in
- Height
- 2 3/4 in
- Overall Depth
- 1 1/4 in
- Overall Height
- 3 1/4 in
- Overall Width
- 2 3/4 in
- Fits Chest Size
- Keypad is Designed to be Used by Those with Sensory or Mobility Impairment, Four Directional Keys Allow Navigation to Specific Menu Items or Graphic Icons, X-Y Positional Control
Details
- Item
- Illuminated Pointing Device
- Number of Keys
- 5
- IP Rating
- IP65
- Interface
- USB
- Operating Temp. Range
- -4 Degrees to 158 Degrees F
- Standards
- CE, FCC, UL Listed
- Features
- Keypad is Designed to be Used by Those with Sensory or Mobility Impairment, Four Directional Keys Allow Navigation to Specific Menu Items or Graphic Icons, X-Y Positional Control
- Key Layout
- Function
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Resistance Properties
- Dust Resistant, Water Resistant, Weather Resistant
- Connector Type
- USB
Description
Illuminated Pointing Device, Connector Type USB, Key Layout Function, Number of Keys 5, Overall Depth 1 1/4 in, Overall Height 3 1/4 in, Overall Width 2 3/4 in, Features Keypad is Designed to be Used by Those with Sensory or Mobility Impairment, Four Directional Keys Allow Navigation to Specific Menu Items or Graphic Icons, X-Y Positional Control, IP Rating IP65, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.