Leviton
Relay Board Or Multiple Relay Module Emb Hub
Mfr # A8810
Zoro # G4048914
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.62 in
- Width 4.44 in
- Length 4.44 in
- Communication Output Modbus/RTU/Modbus/TCP/TCP/IP/PPP/HTTP/HTML/FTP/NTP/XML/SNMP-Trap Protocols
- Amperage Rating 500m A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- PANDUIT Device Bracket, Gray, PVC, Brackets (T70DB-X)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C57)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- Leviton Data Entry & Display Devices