Shop All Data Entry & Display Devices
Leviton
Relay Board Or Multiple Relay Module Energy Monitoring Hub
Mfr # A8812
Zoro # G4085874
Free Shipping & Returns
$2,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.2500 in
- Length 13.5000 in
Product Information
- Brand Leviton
- MFR # A8812
- Zoro # G4085874
- UPC # 78477558058
- Country of Origin United States
- Category Data Entry & Display Devices
Dimensions
Height | 9.2500 in |
Length | 13.5000 in |
Description
Energy Monitoting Hub EMH, Non-Configured, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- Leviton Data Entry & Display Devices