Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL
Mfr # RE151-WC
Zoro # G4077614
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Height 1.69 in
- Standards cULus Listed
- Special Features Single Pole
- Width 2.16 in
Product Information
- Brand Leviton
- MFR # RE151-WC
- Zoro # G4077614
- UPC # 78477534021
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Description
Renu Switch for Single Pole Applications 15A-120/277VAC in Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- MERSEN Semiconductor Fuse, A50P Series, 700A, Fast-Acting, 500V AC, Blade (A50P700-4)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- EATON Rocker Switch Connector (28-3426)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- Leviton Rocker Switches