Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black, White

  • Mfr # 5269-CA

  • Zoro # G616246226


product price: $38.79
/ea

Key Features

Current Rating
15 A
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Voltage Rating
125V AC
Overall Length
2.07 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5269-CA
Zoro #
G616246226
UPC #
078477795385
Country of Origin
Mexico

Dimensions

Overall Length
2.07 in
Maximum Wire Size
10 AWG
For Minimum Cable Diameter
0.25 in
For Maximum Cable Diameter
0.70 in
Minimum Wire Size
18 AWG

Details

Current Rating
15 A
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Voltage Rating
125V AC
Number of Poles
2
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Connection Orientation
Straight
Market
Industrial
Number of Wires
3
Wiring Style
Standard
For Environment
Dry
Housing Color
Black, White
Standards
ANSI C-73, CSA C22.2 No. 42: File LR-406, NEMA WD-6, NOM 57, UL 498
Power Indicating Light
No
Shrouded
Yes
Item
Straight Blade Connector
Cap Type
No Cap or Cover
NEMA Receptacle Configuration
5-15R
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
HB
Wire Connection Type
Screw Terminals
Phase
Single
Grounding
Grounded
Contact Material
Brass

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.