Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 5259-VY

  • Zoro # G716246164


product price: $27.89
/ea

Key Features

UL 94 Flammability Rating
V-2
Standards
ANSI C-73, CSA C22.2 No. 42: File LR-406, NEMA WD-6, NOM 57, UL 498
Connection Orientation
Straight
NEMA Receptacle Configuration
5-15R
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5259-VY
Zoro #
G716246164
UPC #
078477055182
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.25 in
Overall Length
2.5 in
For Maximum Cable Diameter
0.70 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

UL 94 Flammability Rating
V-2
Item
Straight Blade Connector
Standards
ANSI C-73, CSA C22.2 No. 42: File LR-406, NEMA WD-6, NOM 57, UL 498
Connection Orientation
Straight
NEMA Receptacle Configuration
5-15R
Phase
Single
Grounding
Grounded
Number of Poles
2
Shrouded
Yes
Number of Wires
3
Current Rating
15 A
Housing Material
Nylon
For Environment
Dry
Cap Type
No Cap or Cover
Voltage Rating
125V AC
Wiring Style
Hinged
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Power Indicating Light
No
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Maximum Operating Temperature
140 Degrees F
Market
Industrial
Contact Material
Brass

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products