Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 14-60P, 60 A, 125/250V AC, 3 Pole, Screw Terminals, Grounded

  • Mfr # 9462-P

  • Zoro # G404393316


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9462-P
Zoro #
G404393316
UPC #
07847780997
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.375 in
For Minimum Cable Diameter
0.625 in
Cord Size
.625 - 1.375
Minimum Wire Size
10 AWG
Body Length
1.89 in
Maximum Wire Size
4 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
14-60P
Current Rating
60 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2
Resistance Properties
Chemical Resistant, Crack Resistant, Moisture Resistant, Shatter Resistant
HP
3-1/2
Number of Wires
4
Grade - Plugs and Receptacles
Industrial
NEMA Plug Configuration - Plugs and Receptacles
14-60P
Material
Super Tough Nylon
Grade
General Use
Special Features
Ratings are permanently marked on device
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Market
Industrial
Horsepower Rating
3 1/2 hp
Shrouded
No
NEMA Enclosure Rating
Not Rated
Housing Material
Super Tough Nylon
Insulation Material
Nylon
Blade Material
Brass
Operating Temp.
-40°C to 60°C
Torque Range
16-20 in-lbs
Wire Gauge
10-4 AWG; Up to 4 AWG
Body Material
Super Tough Nylon
Assembly Screws
Steel, Zinc Plated
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Temp. Rise
Max 30C after 50 cycles OL at 150 percent rated current
Dielectric Strength
Withstands 2000V per UL498

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 60 A, Grounding Grounded, Horsepower Rating 3 1/2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 14-60P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.