Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5801-T

  • Zoro # G204393196


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5801-T
Zoro #
G204393196
UPC #
07847727124
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Height
2.4 in
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-2 and WD-6, NOM 057, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Flange Type
Non-Flanged
Material
Nylon (Body and Face)
Application Environment
Commercial
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Single Receptacles
Wiring Method - Plugs and Receptacles
Side
Outlet Type - Plugs and Receptacles
Single
Connection Orientation
Straight
UL 94 Flammability Rating
V-2
GFCI
No
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
Not Rated
Housing Material
Nylon
Cover Type
No Cover
Includes Mounting Hardware
Yes
Grade
Federal Specification
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Number of Outlets
1
Market
Commercial
Polarized
Yes
At Rated Voltage
1 HP
Termination
Side Wire
Terminal Screws
Brass 8-32
Body Material
Nylon
Screw Terminal Torque
14-18 in-lbs
Face Material
Nylon
Grounding Screw
Brass 8-32
ANSI
C-73
Line Contacts
Brass Double Wipe .031 Thick
UL498
File E13399
Pole
2
Current Limiting
Full Rated Current
Wire
3
Device Type
Single Receptacle Outlet
Strap Material
Zinc-Plated Steel
CSA C22.2 No. 42
File 152105
Flammability
Rated V-2 per UL 94
Feature 4
Smooth Face
Terminal Accom.
14-10 AWG
Operating Temperature
-40°C to 60°C
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Dielectric Voltage
Withstands 2000V per UL498
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products