Zoro Homepage

Surge Protection Devices (SPDs)

  • Mfr # 5325

  • Zoro # G321851128


product price: $13.69
/ea

Key Features

Number of Poles
2
Enclosure Material
Thermoplastic
Voltage
125 VAC
Wire Gauge
#10, #12 and #14 AWG
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5325
Zoro #
G321851128
UPC #
7847723310
Country of Origin
United States

Details

Number of Poles
2
Enclosure Material
Thermoplastic
Voltage
125 VAC
Wire Gauge
#10, #12 and #14 AWG
Number of Wires
3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.