Zoro Homepage

Wall Mount Sensor, Occupancy, Photocell, Vacancy, Hard Wired, Gray, 2,400 sq ft, Fluorescent, Incandescent

  • Mfr # OSSMT-MAG

  • Zoro # G104393500


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
1/4 HP Motor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
30 sec to 30 min
Color
Gray
Time Delay
30s-30m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMT-MAG
Zoro #
G104393500
UPC #
078477509265
Country of Origin
United States

Dimensions

Overall Width
1.75 in
Overall Depth
1.85 in
Overall Height
4.06 in
Size
Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)

Details

Use With - Motion Sensing and Dimming
1/4 HP Motor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
30 sec to 30 min
Color
Gray
Time Delay
30s-30m
Max. Capacity @ 120VAC
1200V (Fluorescent), 800W (Incandescent, Tungsten)
Includes
Neutral Wire
Lighting Technology
Fluorescent, Incandescent
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy Sensor
Max. Capacity @ 277VAC
2700VA (Fluorescent)
Standards
Title 24 Compliant, UL/cUL Listed, USMCA Compliant
Communication Method
Hard Wired
Minimum Time Delay
30 sec
Compatible with Series
Switching Only (universal)
Coverage Angle
180 Degrees
Time Delay Adjustment Method
Adaptive
Maximum Operating Temperature
104 Degrees F
Maximum Coverage Area
2,400 sq ft
Load Rating @ 277V AC
2,700VA (Fluorescent)
Sensor Operation
Occupancy, Photocell, Vacancy
Installation Location
Wall Mount
Coverage Type
Small Motion
Load Rating @ 120V AC
1,200VA, Fluorescent, 800W, Incandescent, Tungsten
Manufacturer Warranty
5 yr
Minimum Operating Temperature
32 Degrees F
Series
Decora
Maximum Time Delay
30 min
Nightlight
No
Includes Dimming Switch
Dimming Switch Not Included
Maximum Detection Distance
40 ft
Horsepower Rating
1/4 hp
Neutral Required
Yes
Includes Wall Plate
Wall Plate Not Included
Number of Buttons
1
Rated Frequency
50/60 Hz
Includes Motion Sensor
Yes
Fan Rated
Yes
Switch Type
Single-Pole
Pattern
180°
Operating Temperature
0°C to 40°C
Storage Temperature Range
14° to 185°F (-10° to 85°C)
Application
Retrofit, Private and executive offices, Conference rooms, Storage areas, Restrooms, Classrooms, Lounges, Training areas, Multi-location switching (similar to 3-way)
Relative Humidity
20% to 90% non-condensing
Power Consumption
U/S and PIR: 120V 390mW, 277V 480mW, 347V 500mW - PIR only: 120V 190mW, 277V 270mW, 347V 350mW
Wiring
Line - Black, Load - Blue, Ground - Green, Neutral - White
Sensor Technology
Multi-Technology: Passive Infrared (PIR)/Ultrasonic (US)
Grade
Commercial
USMCA Compliant
Yes
Neutral Wire Connection
Required
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required Yes, Color Gray, Nightlight No, Dimming Method No Dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.