Zoro Homepage

Wall Plate, Gray, 4.4375 in H

  • Mfr # 4978-GY

  • Zoro # G416129729


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Standards
UL/CSA
Color
Gray
Includes
Self Closing Lids
Compatible with Product Type
Duplex Receptacles
Cover Material
Thermoplastic Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4978-GY
Zoro #
G416129729
UPC #
078477200193
Country of Origin
Mexico

Dimensions

Overall Width
2 1/2 in
Overall Height
4 7/16 in

Details

Standards
UL/CSA
Item
Wall Plate
Color
Gray
Includes
Self Closing Lids
Compatible with Product Type
Duplex Receptacles
Cover Material
Thermoplastic Nylon
Includes Lid
With Lid
Mounting Orientation
Vertical
For Number of Gangs
1
Self Closing Lid
Includes Self Closing Lids

Description

Duplex Device Receptacle Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.