Zoro Homepage

Watertight Locking Connector, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # 27W47-B

  • Zoro # G215864715


product price: $54.79
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W47-B
Zoro #
G215864715
UPC #
078477014660
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Overall Length
5.38 in
Face Diameter
2.062 in
Outside Diameter
2.5 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material EPTR Rubber, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type Flip-Up Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.062 in, For Maximum Cable Diameter 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.