Zoro Homepage

Watertight Locking Connector, L16-20R, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Black

  • Mfr # 27W76-B

  • Zoro # G215487907


product price: $96.89
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W76-B
Zoro #
G215487907
UPC #
078477053836
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.375 in
For Maximum Cable Diameter
0.875 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Cap Type
Press-On Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP66, IP67, IP69K

Description

Wetguard Lock Conn 20A 480V Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.