Zoro Homepage

Watertight Locking Inlet, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # 68W81

  • Zoro # G315864745


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68W81
Zoro #
G315864745
UPC #
078477519424
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.25 in
Mount Hole Center-to-Center Width
1.88 in
Overall Depth
3.64 in
Flange Height
4.63 in
Face Plate Height
2.17 in
Face Diameter
2.22 in
Flange Width
3.13 in
Minimum Wire Size
12 AWG

Details

Item
Watertight Locking Inlet
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Material
Nylon
Wiring Style
Standard
Market
Industrial
Midget Locking
No
Minimum Operating Temperature
-40 Degrees F
Blade Material
Nickel-Plated Brass
NEMA Plug Configuration
L21-30P
For Environment
Wet
Includes Mounting Hardware
Yes
Housing Material
Nylon
Connection Orientation
Straight
Number of Blades
4
Maximum Operating Temperature
140 Degrees F
Flange Shape
Rectangular
NEMA Receptacle Configuration
L21-30R

Description

Locking Inlet, Cover Type Flip-Up Cover, Current Rating 30 A, Flange Material Nylon, Flange Shape Rectangular, Housing Color Yellow, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L21-30P, Number of Blades 4, Number of Poles 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wiring Style Standard, Face Diameter 2.22 in, Flange Diameter Not Applicable, Flange Height 4.63 in, Flange Width 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.