Watertight Straight Blade Connector, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 15W48

  • Zoro # G616045577


product price:  $45.45
/ea

Key Features

NEMA Receptacle Configuration
6-20R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15W48
Zoro #
G616045577
UPC #
078477848272
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
For Maximum Cable Diameter
0.66 in
For Minimum Cable Diameter
0.38 in
Maximum Wire Size
10 AWG
Overall Length
4.2 in

Details

Item
Watertight Straight Blade Connector
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP66, IP67, IP69K
Standards
ANSI, CSA, NEMA, NOM, UL498
Resistance Properties
Acid, Alkalies, Water Resistant
For Environment
Wet
Contact Material
Nickel-Plated Brass
Polarized
Yes
Market
Industrial
Housing Material
EPTR Rubber
UL 94 Flammability Rating
V-2
Power Indicating Light
No

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Corrosion Resistant, Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type Press-On Cap, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.38 in, Grounding Grounded, Housing Material EPTR Rubber, IP Rating IP66, IP67, IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.