
Stack & Nest Storage Container, 19-11/16 in L x 13-1/8 in W x 5-5/8 in H, Green, 10 PK
Mfr # AF2013-6
Zoro # G906382610
product price:Â $330.99
/pk 10, $33.10/ea
Free Shipping & Returns
Key Features
Overall Height
5-5/8 in
Overall Length
19-11/16 in
Overall Width
13-1/8 in
Type
Stack & Nest
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF2013-6
Zoro #
G906382610
UPC #
14239000274
Country of Origin
United States
Dimensions
Overall Height
5-5/8 in
Overall Length
19-11/16 in
Overall Width
13-1/8 in
Overall L x W x H
19-11/16 in L x 13-1/8 in W x 5-5/8 in H
Details
Type
Stack & Nest
Color
Green
Item
Storage Container
Description
LEWISBINS STACK-N-NEST VENTILATED AGRICULTURAL CONTAINER, 19-11/16"L X 13-1/8"W X 5-5/8"H, GREEN RELIABLE HANDLING, PROCESSING, STORAGE, STOCKING AND DISPLAY IS CRITICAL IN TODAY'S MODERN DISTRIBUTION SYSTEMS. ORBIS OFFERS AN EFFICIENT METHOD TO PROTECT AND TRANSPORT AGRICULTURAL AND NURSERY ITEMS WITH HIGH QUALITY, IMPACT RESISTANT, DURABLE AND REUSABLE HAND-HELD CONTAINERS AND TRAYS. EASILY CLEANED AND SANITIZED, ORBIS CONTAINERS ARE AN ECONOMICAL IMPROVEMENT OVER SINGLE-USE CORRUGATED CARTONS AND ARE IDEAL FOR MOIST ENVIORNMENTS. THESE PLASTIC CONTAINERS ARE FULLY RECYCABLE AT THE END OF THEIR SERVICE LIFE. STACKS WHEN FULL AND NESTS WHEN EMPTY, VENTILATED DESIGN FOR EASIER CLEANING, ACCURATE TEMPERATURE CONTROL AND MINIMIZED COOLING TIME, SMOOTH SURFACES FOR EASY CLEANING AND SUPERIOR PRODUCT PROTECTION, RADIUS CORNERS PREVENT PRODUCT DAMAGE, DURABLE CONSTRUCTION FOR EXTREMELY RUGGED APPLICATIONS. USED IN FIELD HARVEST, IN-PLANT HANDLING, STAGING AND PROCESSING OF FRUITS AND VEGETABLES, AVAILABLE IN FDA-APPROVED MATERIALS. COLOR GREEN PRODUCT CLEARANCE: 5". NEST RATIO: 2:01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.