High Yield Black Return Program Toner Ctg, TAA Compliant, Yield: 25000 Pages
- Mfr # 84C0HKG
- Zoro # G6702526
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Capacity
High Yield
Color
Black
Yield
25000 Pages
Compatibility
Lexmark CX725 Series Printers
Product Type
Toner Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84C0HKG
- Zoro #
- G6702526
- UPC #
- 734646612340
- Country of Origin
- Mexico
Details
- Capacity
- High Yield
- Color
- Black
- Yield
- 25000 Pages
- Compatibility
- Lexmark CX725 Series Printers
- Product Type
- Toner Cartridge
- Compatible OEM Model Number
- CX725 Series s
- Max. Page Yield
- 25000
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
Description
Lexmark CX725 High Yield Black Return Program Toner Cartridge for US Government (25,000 Yield) (TAA Compliant Version of 84C1HK0). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.