Shop All Axial Fans and Accessories
Lfi
Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 20490 cfm, 39-3/8" W.
Mfr # BTA36D30300M
Zoro # G9316715
product price: $2,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,301.99
Free 30-Day Returns
Key Features
- Blade Material Cast Aluminum
- CFM @ 0.000-In. SP 20490
- Depth 27"
- Phase 3
- Shape Tube
Product Information
- Brand Lfi
- MFR # BTA36D30300M
- Zoro # G9316715
- Country of Origin Canada
- Category Axial Fans and Accessories
Dimensions
Depth | 27" |
Width | 39-3/8" |
Details
Description
Belt Drive Tube Axial,3HP,3PH,20490 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe (192-200)
- AIRCARE Humidifier, Portable, 3.5 gal, 2,400 sq. ft., Pedestal Style, Nutmeg (EP9 500)
- HONEYWELL Honeywell Purge Card ST7800A1070 for 7800 Series - 2.5 Minutes (ST7800A1070)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Standard Square Axial Fan, Square, 230V AC, 1 Phase, 117 cfm (2RTE1)
- DAYTON Fan Guard, Fan Size 3-1/8" (4YD96)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- DAYTON Standard Round Axial Fan, 230V AC, 454/537 cfm (55VD31)
- Lfi Axial Fans and Accessories