Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' 1920x1080 FHD IPS

  • Mfr # 27GN750-B.AUS

  • Zoro # G011898976


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.2"
Height
14.4"
Depth
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27GN750-B.AUS
Zoro #
G011898976
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2"
Height
14.4"
Depth
2.2"
Width with Stand
24.20"
Height with Stand
22.70"
Screen Size Class
27"
Viewable Screen Size
27"
Depth with Stand
10.80"

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
240 Hz
Mount Type
Wall Mountable, Desk Mountable
Native Contrast Ratio
1,000:1
USB
Yes
Vertical Viewing Angle
178°
Number of Screens
1
Pixel Pitch
0.31080 mm x 0.31080 mm
Number of USB 3.0 Downstream Ports
2
Number of USB Ports
3
Package Contents
UltraGear 27GN750-B Widescreen Gaming LCD Monitor, DisplayPort Cable, HDMI Cable, USB3.0 Upstream Cable
Tearing Prevention Technology
Adaptive Sync/FreeSync
Aspect Ratio
16:9
Number of USB 3.0 Upstream Ports
1
Screen Mode
Full HD
HDMI
Yes
Operating Power Consumption
48 W
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Number of HDMI Inputs
2
Features
Ergonomic Design, High Dynamic Range (HDR), 3H Surface Hardness, Smart Energy Saving, Flicker-free, HDR10, Reading Mode
Brightness
400 Nit
Color Supported
16.7 Million Colors
Response Time
1 ms
Response Time Details
1 ms GTG (Fast)
Stand Adjustments
Pivot, Tilt, Height
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Horizontal Viewing Angle
178°
Built-in Devices
USB Hub
Item
Gaming LCD Monitor
Mounting
Wall, Desk
Series
GN750
Includes
DisplayPort Cable, HDMI Cable, USB3.0 Upstream Cable
Color Gamut
99% sRGB (CIE 1931)

Description

27'' 1920x1080 FHD IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.