Zoro Homepage

120/208/240V Simplex Control Panel 1 Ph Nema 4X 0 - 14.9 Full Load Amps 3 Float

  • Mfr # SXL24=3

  • Zoro # G812469351


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/208/240
Amps
0-14.9 A
Cord Length in ft.
20 ft
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXL24=3
Zoro #
G812469351
UPC #
671812112009
Country of Origin
United States

Dimensions

Cord Length in ft.
20 ft

Details

Voltage
120/208/240
Amps
0-14.9 A
Phase
1

Description

0


  • •Across-the-line magnetic contactor
  • •Test/Auto switch
  • •Terminal block for easy wiring
  • •Circuit breaker
  • •Green pump indicator light (internal)
  • •Red alarm indicator light/audible alarm
  • •Auxiliary contacts
  • •Alarm silence and test switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.