Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 15 to 20A, Single

  • Mfr # ISD24HS2=3-5

  • Zoro # G515507206


product price: $4,441.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSCR
Manufacturers Warranty Length
3 yr
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISD24HS2=3-5
Zoro #
G515507206
UPC #
671812143041
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
16.5 in
Overall Height
18.5 in
Float Switch Length
50 ft
Overall Depth
7.5 in

Details

Phase
Single
Number of Pumps Controlled
2
Control Box Type
CSCR
Includes
(3) Pilot-Duty Float Switches
Item
Duplex Control Panel
Product Type
Control Panel
Series
ISD
Current
15 to 20 A
Locking Style
Padlockable
For Maximum Horsepower
3 hp
Intrinsic Safety
Intrinsically Safe
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Location
Indoor/Outdoor
Compatible with Manufacturer Part Number
XLSG202, XLSG208
Enclosure Material
Plastic
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Number of Switches Included
3
Alerts Indicated
High Water
Rated Voltage
120/208/240V AC

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.