Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuplexControlPanel, 15to20A, Single

  • Mfr # AE24H=3-5

  • Zoro # G915506625


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Manufacturers Warranty Length
3 yr
Overall Width
10 in
Includes
(3) Pilot-Duty Float Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE24H=3-5
Zoro #
G915506625
UPC #
671812135671
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
10 in
Overall Height
12 in
Float Switch Length
50 ft
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Item
Duplex Control Panel
Includes
(3) Pilot-Duty Float Switches
Location
Outdoor
NEMA Enclosure Rating
4X
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Rated Voltage
120/208/240V AC
Compatible Pump Type
Sewage Pump, Sump Pump
For Maximum Horsepower
3 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Product Type
Control Panel
Current
15 to 20 A
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Tether Float
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Series
AE
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Number of Switches Included
3
Alert Output
Audio, Visual

Description

Duplex Control Panel, Includes (3) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.