Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 10ft, 12A, 0.5hp, 115VAC

  • Mfr # FL51A

  • Zoro # G415506224


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL51A
Zoro #
G415506224
UPC #
671812102956
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
NEC Cord Designation
SJTW
Volute Material
Cast Iron
Switch Electrical Connection
Piggyback
Flow Rate @ 40 ft of Head
37 gpm
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
55 ft
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
81 gpm
Motor Housing Material
Cast Iron
Horsepower
1/2 hp
Current
12 A
Flow Rate @ 20 ft of Head
68 gpm
Includes Alarm
No Alarm Included
For Media Type
Effluent Water
Hazardous Location Class
Not Rated
Rated Voltage
115V AC
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Impeller Design
Vortex
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Series
FL 50
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 10 ft, Duty Cycle Continuous, NEC Cord Designation SJTW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.