Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 25ft, 4.5A, 0.5hp, 208to230VAC

  • Mfr # XFL53M-2

  • Zoro # G815505872


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL53M-2
Zoro #
G815505872
UPC #
671812132984
Country of Origin
United States

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in
Overall Height
20 1/8 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Three
Application
Waste Removal
Operation
Automatic
Flow Rate @ 10 ft of Head
86 gpm
Feet of Head - Maximum
39 ft
Flow Rate @ 20 ft of Head
62 gpm
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 40 ft of Head
0 gpm
Shaft Seal Type
Double Mechanical
Series
XFL
Discharge Gender
Female
Current
4.5 A
Impeller Design
Semi-Open
Horsepower
1/2 hp
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
For Media Type
Effluent Water
Volute Material
Cast Iron
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
3,450 RPM
Rated Voltage
208 to 230V AC
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Hazardous Location Class
Class I Division 1 Groups C, D
Installation
Submersible

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 25 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.