Zoro Homepage

OmnivoreGrinderPump, 50ft, 208/230VAC

  • Mfr # LSGX202M-5

  • Zoro # G915371865


product price: $2,919.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Single
Cord Length
50 ft
Horsepower
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGX202M-5
Zoro #
G915371865
UPC #
671812152746
Country of Origin
United States

Dimensions

Cord Length
50 ft
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump
Phase
Single
Horsepower
2 hp
For Media Type
Sewage Water
Rated Voltage
208/230V AC
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Current
15 A
Discharge Gender
Female
Cord Termination
Bare Wire Leads
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
185 ft
Motor Housing Material
Cast Iron
Series
LSGX
Requires Control Panel
Control Panel Required
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
39 gpm
Power Source
Corded Electric

Description

Omnivore Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.