Zoro Homepage

Sewage System, 4/10 HP

  • Mfr # P382LE41/A2

  • Zoro # G2578755


product price: $856.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Basin Height
31 1/4 in
Switch Type - Pumps
Piggyback Float
Max. Dia. Solids
2"
Voltage - Pumps
115VAC
Motor RPM
1550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382LE41/A2
Zoro #
G2578755
UPC #
671812111286
Country of Origin
United States

Dimensions

Basin Height
31 1/4 in
Max. Dia. Solids
2"
Cord Length - Pumps
10 ft.
Cord Size
16 Gauge, 3 Conductor
Basin Dia.
24 in
Max. Diameter Solids
2 in
Cord Length
10 ft
Pump Discharge Diameter
2 in
Vent Size
2 in
Inlet Dia.
4 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
For Vent Pipe Diameter
2 in
Inlet Diameter
4 in
Basin Diameter
24 1/2 in

Details

Switch Type - Pumps
Piggyback Float
Voltage - Pumps
115VAC
Motor RPM
1550
GPM of Water @ 15 Ft. of Head
65
Max. Head - Pumps
21 ft.
Vent
2"
Item
Sewage Ejector System
Pump HP
4/10
Basin Material
Polyethylene
Inlet
4 in
Input Phase AC
1
GPM of Water @ 5 Ft. of Head
122
Max Head - Pumps
21 ft.
Phase
Single
HP
4/10
Voltage
115
Amps
12
GPM of Water @ 20 Ft. of Head
9
Discharge NPT
2" F
Cover Material
Polypropylene
Amps - Pumps
12.00
Basin Capacity
41 gal
Includes
Prewired High Level Alarm
Hz
60 Hz
GPM of Water @ 10 Ft. of Head
99
Max. Liquid Temp.
140 Degrees F
Outlet
2"
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Pump Body Material
Polyethylene
Application
Waste Removal
Max. Head
21 ft
RPM
1,550 RPM
Rated Voltage
115V AC
Switch Actuation
Tether Float
Flow Rate @ 5 Ft. of Head
122 gpm
Duty Cycle
Continuous
Alarm Included
Yes
Flow Rate @ 10 Ft. of Head
99 gpm
Phase - Pumps
1
Flow Rate @ 20 Ft. of Head
9 gpm
Flow Rate @ 15 Ft. of Head
65 gpm
Number of Pumps
1
Switch Electrical Connection
Piggyback
Alarm Application
Indoor
Standards
Basin
Flow Rate @ 10 ft of Head
95 gpm
For Media Type
Sewage Water
Pump Motor Housing Material
Cast Iron
Installation
Floor Standing
Impeller Design
Open
Power Source
Corded Electric
Discharge Standard
NPT
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Pump Volute Material
Cast Iron
Includes Alarm
Alarm Included
Rotation Speed - Maximum
1,550 RPM
Discharge Location
Top
Series
P380-Series
Liquid Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Alert Output
Audio, Visual
Discharge Gender
Female
Horsepower
2/5 hp
Feet of Head - Maximum
20 ft

Description

Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 122 gpm, Flow Rate @ 10 Ft. of Head 99 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 9 gpm, Max. Diameter Solids 2 in, Cord Length 10 ft, Max. Liquid Temp. 140 Degrees F, Max. Head 21 ft, RPM 1,550 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.