Shop LIBERTY PUMPS

SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # LE51A
  • Zoro # G0483174

product price: 
$
554.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Base Material
303 Stainless Steel
Max. Head
24 ft.
Impeller Material
Thermoplastic
Motor Type
Permanent Split Capacitor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE51A
Zoro #
G0483174
UPC #
671812101577
Country of Origin
United States
HP
1/2
Base Material
303 Stainless Steel
Max. Head
24 ft.
Impeller Material
Thermoplastic
Motor Type
Permanent Split Capacitor
GPM of Water @ 5 Ft. of Head
140
Motor RPM
1725
Voltage
115
Housing Material
Cast iron
Bearing Type
Sleeve
GPM of Water @ 20 Ft. of Head
53
Thermal Protection
Yes
Amps
12
Item
Sewage Ejector Pump
GPM of Water @ 10 Ft. of Head
118
Discharge NPT
2"
Pump Type
Automatic
GPM of Water @ 15 Ft. of Head
92
Switch Type
Tether
Shaft Seal
Carbon/Ceramic
Phase
Single
Agency Compliance
UL Listed, CSA Certified
Max. Liquid Temp.
140 Degrees F
On Point
15 in
Off Point
7 in
RPM
1725
Discharge Gender
Female
Discharge Standard
NPT
Discharge Orientation
Vertical
Feet of Head - Maximum
24 ft
Flow Rate @ 10 ft of Head
118 gpm
Volute Material
Cast Iron
Switch Electrical Connection
Piggyback
Requires Control Panel
No Control Panel Required
Rated Voltage
115V AC
Horsepower
1/2 hp
Power Source
Corded Electric
For Media Type
Sewage Water
Current
12:00 AM
Frequency
60 Hz
Duty Cycle
Continuous
Series
LE50
Switch Actuation
Tether Float
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Shaft Seal Type
Single Mechanical
Rotation Speed - Maximum
1,725 RPM
Shaft Seal Material
Carbon/Ceramic
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F

Dimensions

Diameter
10-7/10"
Height
13-1/4"
Max. Dia. Solids
2"
Manufacturers Warranty Length
3 yr
Cord Length
10 ft.
Body Diameter
7 1/2 in
Overall Height
14 in
Width at Widest Point
10 7/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
18 in

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 118 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.