SewageEjectorPump, 25ft, 0.5hp, 115VAC

  • Mfr # LE51A-2
  • Zoro # G0612669
product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Discharge Standard
NPT
Frequency
60 Hz
Discharge Orientation
Vertical
For Media Type
Sewage Water
Manufacturers Warranty Length
3 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE51A-2
Zoro #
G0612669
UPC #
671812101584
Country of Origin
United States
Item
Sewage Ejector Pump
Discharge Standard
NPT
Frequency
60 Hz
Discharge Orientation
Vertical
For Media Type
Sewage Water
Feet of Head - Maximum
24 ft
Current
12:00 AM
Hazardous Location Class
Not Rated
Series
LE50
Off Point
7 in
Switch Electrical Connection
Piggyback
Thermal Protection
Yes
Phase
Single
Rated Voltage
115V AC
On Point
15 in
Shaft Seal Type
Single Mechanical
Switch Actuation
Tether Float
Flow Rate @ 10 ft of Head
118 gpm
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Standards
CSA Certified, UL Listed
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Impeller Material
Thermoplastic
Horsepower
1/2 hp
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic
Rotation Speed - Maximum
1,725 RPM
Volute Material
Cast Iron

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
14 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
2 in
Body Diameter
7 1/2 in
Cord Length
25 ft
Discharge Diameter
2 in
Width at Widest Point
10 7/8 in

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 12 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 15 in, Off Point 7 in, Flow Rate @ 10 Ft. of Head 118 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Body Dia. 7 1/2 in, Width at Widest Point 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews