SewageEjectorPump, 35ft, 1.5hp, 208to230VAC

  • Mfr # XLE153BM-3

  • Zoro # G115506135


product price: $3,694.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Cord Length
35 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLE153BM-3
Zoro #
G115506135
UPC #
671812141528
Country of Origin
United States

Dimensions

Cord Length
35 ft
Manufacturers Warranty Length
3 yr
Body Diameter
13 1/8 in
Discharge Diameter
2 in, 3 in
Solids Diameter - Maximum
2 in
Width at Widest Point
13 1/8 in
Overall Height
21 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Bronze
Phase
Three
Item
Sewage Ejector Pump
Volute Material
Cast Iron
Horsepower
1 1/2 hp
Discharge Gender
Female
Hazardous Location Class
Class I Division 1 Groups C, D
Standards
CSA Certified, UL Listed
Rated Voltage
208 to 230V AC
Requires Control Panel
Control Panel Required
Switch Electrical Connection
No Switch Included
For Media Type
Sewage Water
Series
XLE150
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Shaft Seal Material
Silicon Carbide
Frequency
60 Hz
Discharge Orientation
Vertical
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Current
9 A
Flow Rate @ 10 ft of Head
185 gpm
Discharge Standard
NPT
Feet of Head - Maximum
50 ft
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 1/8 in, Overall Height 21 3/4 in, Cord Length 35 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.